- AC Motor
- HVAC Motor Application
- 1/8 hp
- 1800 rpm
- Single Phase
| Mounting | Stud |
| Phase | Single Phase |
| Hz | 60 Hz |
| Full Load rpm | 1600 rpm |
| Motor Application | HVAC |
| Poles | 4 |
| Frame | 48Y |
| Insulation | B |
| Service Factor | 1 |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 115 |
| RPM | 1800 rpm |
| Enclosure | Open |
| Duty | Continuous Duty |
| Full Load Amps | 1.7 |
| Weight | 7.5 LB |
| EAN or UPC | 786382108397 |

