- AC Motor
- General Purpose Motor Application
- 1/15 hp
- 1200 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1050 rpm |
| Phase | Single Phase |
| Mounting | Stud |
| Enclosure | TEAO |
| Hz | 60 Hz |
| Full Load Efficiency | 33.9 % |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Poles | 6 |
| Frame | 42Y |
| C Dimension | 6.38 in |
| Insulation | B |
| Motor Application | General Purpose |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| RPM | 1200 rpm |
| Full Load Amps | 2.6 |
| Voltage Rating | 115 |
| Weight | 10.0 LB |
| EAN or UPC | 786382063061 |

