- AC Motor
- General Purpose Motor Application
- 1/5 hp
- 1200 rpm
- Single Phase
| Open End Bearing | SLEEVE |
| C Dimension | 7.69 in |
| Service Factor | 1 |
| Duty | Continuous Duty |
| HP | 1/5 |
| Drive End Bearing | SLEEVE |
| Frame | 42, 42Y |
| Full Load Efficiency | 38.3 % |
| Hz | 60 Hz |
| Phase | Single Phase |
| Enclosure | OAO |
| Mounting | Ring, Ring/Stud |
| Poles | 6 |
| Motor Application | General Purpose, Direct Drive Fan |
| Full Load Amps | 7.1 |
| RPM | 1200 rpm |
| Thermal Protection | Automatic Reset |
| Enclosure Designation | OAO - Open Air Over |
| Voltage Rating | 115 |
| Full Load rpm | 1050 rpm |
| Insulation | B |
| Weight | 11.0 LB |
| EAN or UPC | 786382063047 |

