- AC Motor
- General Purpose Motor Application
- 1/10 hp
- 1200 rpm
- Single Phase
| Full Load Efficiency | 39 % |
| Design | N |
| Phase | Single Phase |
| Voltage Rating | 115 |
| Poles | 6 |
| Insulation | B |
| HP | 1/10 |
| Full Load Amps | 3.7 |
| Mounting | Stud |
| Full Load rpm | 1050 rpm |
| Motor Application | General Purpose, Direct Drive Fan |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| C Dimension | 5.7 in |
| Frame | 42, 42Y |
| Open End Bearing | BALL |
| Service Factor | 1 |
| Drive End Bearing | BALL |
| Enclosure | OAO |
| Enclosure Designation | OAO - Open Air Over |
| Thermal Protection | Automatic Reset |
| Weight | 9.0 LB |
| EAN or UPC | 786382063009 |

