- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Poles | 6 |
| Voltage Rating | 460, 230, 200, 200-230/460 & 190/380 |
| Mounting | Band, Belly Band |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure | Open, ODP |
| Full Load Amps | 3.5-3.3/1.7 & 4.8/2.4 |
| Drive End Bearing | 6203 |
| Motor Application | HVAC, Condensor Fan |
| HP | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6203 |
| Thermal Protection | Automatic Reset |
| Phase | Three Phase |
| Frame | 48, 48Y |
| C Dimension | 13.6 |
| Full Load Efficiency | 88 % |
| Service Factor | 1 |
| Design | B |
| RPM | 1200 rpm |
| Insulation | B |
| Full Load rpm | 900 rpm, 1140 rpm |
| Weight | 19.0 LB |
| EAN or UPC | 786382060893 |

