- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Hz | 50/60 Hz |
| Poles | 4 |
| Voltage Rating | 575 |
| Insulation | B |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Motor Application | HVAC |
| Full Load rpm | 1625 rpm |
| Weight | 12.8 LB |
| EAN or UPC | 786382107246 |
| Hz | 50/60 Hz |
| Poles | 4 |
| Voltage Rating | 575 |
| Insulation | B |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Motor Application | HVAC |
| Full Load rpm | 1625 rpm |
| Weight | 12.8 LB |
| EAN or UPC | 786382107246 |