- AC Motor
- HVAC Motor Application
- 1/3 hp
- 900 rpm
- Single Phase
| Motor Application | HVAC |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 575 |
| Poles | 8 |
| Mounting | Stud/Band |
| Duty | Continuous Duty |
| Enclosure | TEAO |
| RPM | 900 rpm |
| Frame | 48Y |
| Full Load rpm | 825 rpm |
| Hz | 60 Hz |
| Phase | Single Phase |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load Amps | 1.1 |
| Insulation | B |
| Weight | 16.77 LB |
| EAN or UPC | 786382107116 |

