- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Motor Application | General Purpose |
| Phase | Single Phase |
| Voltage Rating | 575 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| RPM | 1200 rpm |
| Enclosure | TEAO |
| Poles | 6 |
| Hz | 60 Hz |
| Frame | 48Y |
| Full Load rpm | 1075 rpm |
| Weight | 11.44 LB |
| EAN or UPC | 786382107291 |

