- AC Motor
- HVAC Motor Application
- 1/5 hp
- 1200 rpm
- Single Phase
| Drive End Bearing | 6203 |
| HP | 1/5 |
| Enclosure | Open, ODP |
| Poles | 6 |
| C Dimension | 8.7 in |
| No. of Speeds | 4 |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Mounting | Hub, Hub/Stud |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| Insulation | B |
| Phase | Single Phase |
| Full Load Amps | 3.4 |
| Service Factor | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1075 rpm |
| Frame | 42, 42Y |
| Motor Application | Direct Drive Fan, HVAC |
| RPM | 1200 rpm |
| Open End Bearing | 6203 |
| Weight | 10.0 LB |
| EAN or UPC | 786382000752 |

