- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Full Load rpm | 1100 rpm |
| Frame | 48Y |
| Enclosure Designation | OAO - Open Air Over |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Enclosure | OAO |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Poles | 6 |
| Weight | 19.14 LB |
| EAN or UPC | 786382103637 |

