- AC Motor
- HVAC Motor Application
- 1/20 hp
- 1200 rpm
- Single Phase
| Hz | 60 Hz |
| Insulation | B |
| Enclosure | Open |
| Duty | Continuous Duty |
| Mounting | Bracket |
| Motor Application | HVAC |
| RPM | 1200 rpm |
| Voltage Rating | 277 |
| Phase | Single Phase |
| Full Load Amps | 0.42 |
| Full Load rpm | 1100 rpm |
| Poles | 6 |
| No. of Speeds | 3 |
| Thermal Protection | Automatic Reset |
| Weight | 7.23 LB |
| EAN or UPC | 786382103644 |

