- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Full Load Amps | 2.5 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 115-120 |
| Motor Application | HVAC |
| Duty | Continuous Duty |
| Full Load rpm | 1450 rpm |
| Enclosure | Open |
| Insulation | B |
| C Dimension | 21.4 in |
| Poles | 4 |
| Weight | 11.4 LB |
| EAN or UPC | 786382102296 |

