- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Enclosure | TEAO |
| Hz | 60 Hz |
| Insulation | B |
| Frame | 48Y |
| Duty | Continuous Duty |
| Mounting | Base |
| Full Load rpm | 1725 rpm |
| Poles | 4 |
| Full Load Amps | 2.5/1.3 |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| RPM | 1800 rpm |
| Motor Application | HVAC |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Weight | 15.8 LB |
| EAN or UPC | 786382103279 |

