- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Duty | Continuous Duty |
| Poles | 6 |
| Voltage Rating | 115 |
| Drive End Bearing | BALL |
| Design | N |
| Thermal Protection | Automatic Reset |
| Enclosure Designation | OAO - Open Air Over |
| HP | 1/4 |
| Mounting | Cradle |
| Full Load rpm | 1075 rpm |
| Frame | 48, 48YZ |
| C Dimension | 19.4 in |
| Service Factor | 1 |
| Insulation | A |
| Open End Bearing | BALL |
| No. of Speeds | 2 |
| Full Load Amps | 4.4 |
| Full Load Efficiency | 68 % |
| Phase | Single Phase |
| Hz | 60 Hz |
| Enclosure | OAO, OPAO |
| Motor Application | HVAC, Room A/C Motor |
| RPM | 1200 rpm |
| Weight | 16.0 LB |
| EAN or UPC | 786382062873 |

