- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1200 rpm
- Single Phase
| Frame | 48, 48Y |
| Design | N |
| Enclosure | OAO, OPAO |
| No. of Speeds | 3 |
| Full Load Efficiency | 49 % |
| Mounting | Cradle |
| Phase | Single Phase |
| Insulation | A |
| Motor Application | HVAC, Room A/C Motor |
| Full Load rpm | 1075 rpm |
| C Dimension | 18.6 |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Open End Bearing | 6203 |
| Voltage Rating | 115 |
| Full Load Amps | 2.9 |
| Enclosure Designation | OAO - Open Air Over |
| Poles | 6 |
| HP | 1/6 |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| Service Factor | 1 |
| Weight | 12.0 LB |
| EAN or UPC | 786382062835 |

