- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 900 rpm
- Three Phase
| Motor Application | HVAC |
| Service Factor | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 8 |
| RPM | 900 rpm |
| Enclosure | ODP |
| Full Load rpm | 700 rpm, 830 rpm |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Weight | 43.0 LB |
| EAN or UPC | 786382102388 |

