- AC Motor
- HVAC Motor Application
- 1/12 hp
- 1800 rpm
- Single Phase
| Motor Application | HVAC |
| Full Load rpm | 1375 rpm |
| RPM | 1800 rpm |
| Insulation | B |
| No. of Speeds | 3 |
| Duty | Continuous Duty |
| Enclosure | Open |
| Phase | Single Phase |
| Voltage Rating | 115-127 |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Poles | 4 |
| Full Load Amps | 1.35 |
| Weight | 6.6 LB |
| EAN or UPC | 786382102456 |

