- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1500 rpm
- Single Phase
| Enclosure | Open |
| Thermal Protection | Automatic Reset |
| RPM | 1500 rpm |
| Motor Application | HVAC |
| Voltage Rating | 115-127 |
| Insulation | B |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Full Load Amps | 1.8 |
| No. of Speeds | 3 |
| Hz | 50 Hz |
| Poles | 4 |
| Full Load rpm | 1350 rpm |
| Weight | 10.38 LB |
| EAN or UPC | 786382102449 |

