- AC Motor
- HVAC Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Motor Application | HVAC |
| Service Factor | 1.15 |
| Mounting | Rigid |
| Hz | 60 Hz |
| Frame | 56HZ |
| Thermal Protection | Automatic Reset |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 86.5 % |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Full Load Amps | 2 |
| Weight | 36.0 LB |
| EAN or UPC | 786382102494 |

