- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| C Dimension | 12.9 in |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Insulation | B |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| RPM | 1200 rpm |
| Poles | 6 |
| Full Load Amps | 5.8/2.8 |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Enclosure | TEAO |
| Full Load rpm | 1140 rpm |
| Frame | 48Y |
| Weight | 19.43 LB |
| EAN or UPC | 786382103378 |

