- AC Motor
- HVAC Motor Application
- 1/8 hp
- 1200 rpm
- Single Phase
| Full Load Efficiency | 65.5 % |
| Service Factor | 1 |
| Mounting | Stud |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 6 |
| Drive End Bearing | BALL |
| Duty | Continuous Duty |
| HP | 1/8 |
| C Dimension | 15.8 in |
| Full Load Amps | 0.9 |
| Enclosure | TEAO |
| Motor Application | HVAC, Room A/C Motor |
| No. of Speeds | 3 |
| Open End Bearing | BALL |
| Thermal Protection | Automatic Reset |
| Frame | 48, 48Y |
| Insulation | A |
| Voltage Rating | 208-230, 230, 208 |
| Phase | Single Phase |
| Full Load rpm | 1075 rpm |
| Hz | 60 Hz |
| Design | N |
| RPM | 1200 rpm |
| Weight | 12.0 LB |
| EAN or UPC | 786382062699 |

