- AC Motor
- HVAC Motor Application
- 1/10 hp
- 1200 rpm
- Single Phase
| Voltage Rating | 115 |
| Motor Application | HVAC |
| Insulation | B |
| RPM | 1200 rpm |
| Full Load rpm | 1050 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| Frame | 48Y |
| Full Load Amps | 1.7 |
| Poles | 6 |
| Weight | 6.5 LB |
| EAN or UPC | 786382106768 |

