- AC Motor
- HVAC Motor Application
- 1/8 hp
- 1800 rpm
- Single Phase
| Frame | 48Y |
| RPM | 1800 rpm |
| Insulation | B |
| Full Load Amps | 2 |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| Full Load rpm | 1550 rpm |
| Phase | Single Phase |
| Motor Application | HVAC |
| Poles | 4 |
| Weight | 7.13 LB |
| EAN or UPC | 786382103354 |

