- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Full Load Amps | 1.9 |
| Motor Application | HVAC |
| Mounting | Bracket |
| Phase | Single Phase |
| Insulation | A |
| Enclosure | Open |
| RPM | 1200 rpm |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Poles | 6 |
| Full Load rpm | 1075 rpm |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Frame | 48Y |
| Service Factor | 1 |
| Weight | 18.2 LB |
| EAN or UPC | 786382102500 |

