- AC Motor
- HVAC Motor Application
- 1/20 hp
- 1200 rpm
- Single Phase
| Insulation | B |
| Hz | 60 Hz |
| Mounting | Cradle |
| Poles | 6 |
| Voltage Rating | 115 |
| Frame | 42Y |
| Full Load Amps | 1 |
| Enclosure | OAO |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 1100 rpm |
| No. of Speeds | 3 |
| Enclosure Designation | OAO - Open Air Over |
| RPM | 1200 rpm |
| Full Load Efficiency | 36.7 % |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Motor Application | HVAC |
| Weight | 7.5 LB |
| EAN or UPC | 786382102531 |

