- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| Motor Application | HVAC |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Frame | 48Y |
| Duty | Continuous Duty |
| Full Load rpm | 1075 rpm |
| Poles | 6 |
| Phase | Single Phase |
| Enclosure Designation | OAO - Open Air Over |
| RPM | 1200 rpm |
| Voltage Rating | 575 |
| Enclosure | OAO |
| Full Load Amps | 2.2 |
| Insulation | B |
| Weight | 26.5 LB |
| EAN or UPC | 786382102524 |

