- AC Motor
- HVAC Motor Application
- 1/8 hp
- 1200 rpm
- Single Phase
| Frame | 42Y |
| RPM | 1200 rpm |
| Enclosure | Open |
| Insulation | B |
| Voltage Rating | 115 |
| No. of Speeds | 5 |
| Thermal Protection | Automatic Reset |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Full Load rpm | 1000 rpm |
| Mounting | Base |
| Poles | 6 |
| Phase | Single Phase |
| Full Load Amps | 2.3 |
| Weight | 8.26 LB |
| EAN or UPC | 786382102487 |

