- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 1.4 |
| Thermal Protection | Automatic Reset |
| Poles | 6 |
| Insulation | F |
| Frame | 48Y |
| RPM | 1200 rpm |
| Full Load Efficiency | 77 % |
| Voltage Rating | 575 |
| Motor Application | HVAC |
| Phase | Three Phase |
| Enclosure Designation | OAO - Open Air Over |
| Full Load rpm | 1140 rpm |
| Mounting | Band |
| Service Factor | 1 |
| Enclosure | OAO |
| Hz | 60 Hz |
| Weight | 21.0 LB |
| EAN or UPC | 786382103392 |

