- AC Motor
- HVAC Motor Application
- 1/5 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Phase | Single Phase |
| C Dimension | 13.4 in |
| Full Load Amps | 1.4 |
| Enclosure Designation | ODP - Open Drip Proof |
| No. of Speeds | 3 |
| Service Factor | 1 |
| Enclosure | ODP |
| Poles | 6 |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Frame | 48Y |
| Hz | 60 Hz |
| Voltage Rating | 230 |
| Mounting | Lug |
| Motor Application | HVAC |
| Full Load rpm | 1075 rpm |
| Weight | 13.0 LB |
| EAN or UPC | 786382000493 |

