- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1200 rpm
- Single Phase
| Poles | 6 |
| Motor Application | HVAC |
| Phase | Single Phase |
| Insulation | B |
| Hz | 60 Hz |
| Full Load rpm | 1100 rpm |
| RPM | 1200 rpm |
| Weight | 11.56 LB |
| EAN or UPC | 786382094898 |
| Poles | 6 |
| Motor Application | HVAC |
| Phase | Single Phase |
| Insulation | B |
| Hz | 60 Hz |
| Full Load rpm | 1100 rpm |
| RPM | 1200 rpm |
| Weight | 11.56 LB |
| EAN or UPC | 786382094898 |