- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1200 rpm
- Single Phase
| Hz | 60 Hz |
| Voltage Rating | 115 |
| RPM | 1200 rpm |
| Enclosure | Open |
| Insulation | B |
| Full Load rpm | 1075 rpm |
| Phase | Single Phase |
| Motor Application | HVAC |
| Poles | 6 |
| Weight | 15.067 LB |
| EAN or UPC | 786382094881 |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| RPM | 1200 rpm |
| Enclosure | Open |
| Insulation | B |
| Full Load rpm | 1075 rpm |
| Phase | Single Phase |
| Motor Application | HVAC |
| Poles | 6 |
| Weight | 15.067 LB |
| EAN or UPC | 786382094881 |