- AC Motor
- HVAC Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Enclosure | OAO |
| C Dimension | 17.6 in |
| Insulation | B |
| Hz | 60 Hz |
| Full Load Amps | 2.8 |
| Enclosure Designation | OAO - Open Air Over |
| Phase | Three Phase |
| Mounting | Band |
| Poles | 6 |
| Full Load rpm | 1140 rpm |
| Thermal Protection | Automatic Reset |
| RPM | 1200 rpm |
| Motor Application | HVAC |
| Service Factor | 1 |
| Voltage Rating | 575 |
| Weight | 44.2 LB |
| EAN or UPC | 786382098773 |

