- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1200 rpm
- Single Phase
| Full Load rpm | 1075 rpm |
| Voltage Rating | 460 |
| Enclosure Designation | OAO - Open Air Over |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Poles | 6 |
| Phase | Single Phase |
| RPM | 1200 rpm |
| Frame | 48Y |
| Duty | Continuous Duty |
| Service Factor | 1 |
| Full Load Amps | 1.3 |
| Enclosure | OAO |
| Insulation | F |
| C Dimension | 9.81 in |
| Weight | 17.96 LB |
| EAN or UPC | 786382094874 |

