- AC Motor
- General Purpose Motor Application
- 1/6 hp
- 1200 rpm
- Single Phase
| Motor Application | General Purpose |
| Service Factor | 1 |
| C Dimension | 9.15 in |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Frame | 42Y |
| Voltage Rating | 115 |
| Full Load Amps | 3 |
| RPM | 1200 rpm |
| Mounting | Hub/Strap |
| Insulation | B |
| Enclosure | Open |
| Poles | 6 |
| Full Load rpm | 1050 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Weight | 8.38 LB |
| EAN or UPC | 786382084172 |

