- AC Motor
- HVAC Motor Application
- 1/5 hp
- 1200 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6203 |
| C Dimension | 16 1/2 in |
| Hz | 60 Hz, 50 Hz, 50/60 Hz |
| Poles | 6 |
| Voltage Rating | 208-230, 230, 208 |
| Motor Application | HVAC, Condensor Fan |
| RPM | 1200 rpm |
| HP | 1/5 |
| Enclosure | ODP |
| Full Load Amps | 1.3 |
| Open End Bearing | 6203 |
| Mounting | Hub |
| Frame | 42, 42Y |
| Service Factor | 1 |
| Phase | Single Phase |
| Full Load rpm | 1075 rpm |
| Weight | 12.0 LB |
| EAN or UPC | 786382000417 |

