- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load rpm | 1060 rpm |
| RPM | 1200 rpm |
| Phase | Single Phase |
| Voltage Rating | 575 |
| Poles | 6 |
| Weight | 18.0 LB |
| EAN or UPC | 786382105815 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load rpm | 1060 rpm |
| RPM | 1200 rpm |
| Phase | Single Phase |
| Voltage Rating | 575 |
| Poles | 6 |
| Weight | 18.0 LB |
| EAN or UPC | 786382105815 |