- AC Motor
- HVAC Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Poles | 4 |
| Enclosure | ODP |
| Frame | 56 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Mounting | Rigid |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load Efficiency | 86.5 % |
| Phase | Three Phase |
| Full Load Amps | 2.7 |
| Insulation | B |
| Motor Application | HVAC |
| Weight | 34.0 LB |
| EAN or UPC | 786382089146 |

