- AC Motor
- HVAC Motor Application
- 1/7 hp
- 3000 rpm
- Single Phase
| Duty | Continuous Duty |
| Insulation | F |
| Motor Application | HVAC |
| RPM | 3000 rpm |
| Thermal Protection | Manual Reset |
| Full Load rpm | 2850 rpm |
| Frame | 48M |
| Poles | 2 |
| Full Load Amps | 1.3 |
| Enclosure | ODP |
| Mounting | Flange |
| Voltage Rating | 230/240 |
| Hz | 50 Hz |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 8.1 LB |
| EAN or UPC | 786382086749 |

