- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 115 |
| Enclosure | ODP |
| Drive End Bearing | SLEEVE |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Open End Bearing | SLEEVE |
| Service Factor | 1 |
| Poles | 4 |
| Duty | Continuous Duty |
| Full Load Amps | 5 |
| Insulation | B |
| Full Load rpm | 1725 rpm |
| Mounting | Resilient Base, Resilient |
| Frame | 48 |
| Motor Application | General Purpose, Pump Motor |
| HP | 1/4 |
| C Dimension | 7.69 in |
| Weight | 15.0 LB |
| EAN or UPC | 786382067595 |

