
- Double Stack Tote System
- 121 gal Capcity
- 33” W x 33” D x 84” H
description
- Replace 55 gal drums or any other container with a clean and stackable storage system. The tanks are constructed of high density polyethylene and are available in 70, 121, 145, and 230 gallon tanks.
features
- Seamless construction and durable 250 mil thick high density polyethylene wall
- Sturdy steel support stand elevates tanks 21" of the ground
- Three 2" diameter top openings for easy filling of tanks
- Steel tray and drip pan attaches to support stand to catch drips and spills
- Translucent tanks contain U.S. and metric markings for visual monitoring of fluid level
- Interlocking grooves for secure stacking
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
System Type | Double Stack Tote System |
Capacity (Volume) | 121 gal |
Dimensions | 33” W x 33” D x 84” H |
Weight | 126.0 LB |
