- .59 lb Silica Gel Volume
- .2 lb Water Capacity
- 260 gpm of Fluid Volume Change Nominal Air Flow Rate
- 1" Male Friction Fit
- 2 micron Absolute (99% Efficiency) Particulate Filtration Level
description
- The Watchdog® Desiccant Breathers are a unique particle filtration and water removal system. Prevents destructive contaminants from entering industrial equipment as air is breathed in and out due to thermal expansion or fluid level changes.
applications
- Circulating oil systems
- Gearboxes
- Process pumps
- Storage tanks
- Vacuum systems
- Hydraulic systems
- Transformer cases
- Anywhere that industrial equipment needs to be dry and clean
features
- Water vapor absorbent
- Color indicator notifies you when replacement is needed
- Dual filtration system
- Bi-directional air flow
- Durable construction
- Prolongs fluid life
- Reduces abrasive wear, downtime and repair costs
| Dia. | 5 in |
| Silica Gel Volume | 1.4 lb |
| Air Flow Rate | 20 cfm |
| Silica Gel Adsorption | Up to 40% of its own weight |
| Operating Temperature [Max] | 200 °F |
| Material | ABS Plastic and Impact Modified Acrylic |
| Operating Temperature [Min] | -20 °F |
| Water Capacity | 8.60 oz |
| Connection Type | 1 in Male Friction Fit |
| Particulate Filtration Level | 2 micron Absolute (99% Efficiency) |
| Weight | 2.67 LB |

