Skip to content Skip to navigation menu
Trico Corporation36995

36995

Drum Pump Filtration System
Item #112081315
Trico Corporation36995
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Drum Pump Filtration System filters oil directly from a 55 gallon storage drum to fill totes and transfer containers. Dispensing nozzle provides continuous flow and metering of lubricants. System is capable of delivering a flow up to 7.25 gpm and is rated for use with lubricants up to a viscosity of 5,500 SUS (1,250 cSt). With the use of the recirculation kit, oil can filtered as necessary with the enclosed set-up.

features

  • Drum Pump:
  • Hand wheel modular design for easy transfer of motor to other drum pump filtration tube assemblies
  • Clear, non-collapsible PVC hose for visual confirmation of flow
  • Differential filter gauges
  • Rubber dust cap on nozzle
  • Standard 10 micron absolute >200 spin-on filter
  • Pump tube capable of fitting containers up to 39"
  • Tube assembly 316 stainless steel
  • Sealing bung adapter
  • Recirculation Kit:
  • Includes EX Series Desiccant Breather to allow 55 gallon drum to breathe while preventing moisture and particulate contamination
  • Easy usage with quick connect fittings
Filter Media 25 Micron Water
Weight 3.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison