- Standard Duty Pump for Extracting an Oil Sample from a Sample Port
- Draws a Vacuum of 27" of Hg
- Use with 3/16" to 5/16" Tubing, and Sample Bottle
features
- User is able to connect to any sample port for contamination-free oil sampling
- Draws a vacuum of 27" of Hg (mercury)
- Uses 3/16" to 5/16" tubing
- For extracting an oil sample from the sample port
- Tubing and bottle to be used with vacuum pump
| Pump Type | Standard Vacuum Pump |
| Use With | 3/16" to 5/16" Tubing, Sample Bottle |
| Duty | Standard |
| Weight | 0.35 LB |

