
- Two Valves
- 1/4-20 Mounting Stud
- Used With Full Flow Dispensers
description
- For full flow dispensers. Applicators mount directly to them. Includes adjustable adapters and integral needle valves. Horizontal needle valve minimizes contamination at valve seat.
features
- Cleanout plugs provide easy cleaning when required
- Silver brazing of brass connections
- Leak-proof design
- Buna-N gasket
- Graphite packing gland
- Clear lacquer finish resists corrosion
- Maximum operating temperature 165 °F continuous
- Heavy wall acrylic
Material | Acrylic |
No. of Valves | 2 |
Outlet Position | One Side |
Weight | 0.63 LB |
