Skip to content Skip to navigation menu
VM Manifold

35582

VM Manifold
Item #100873458
  • 2 Valves
  • 1/4-20 Mounting
VM Manifold
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Valves
  • 1/4-20 Mounting

description

  • For full flow dispensers. Applicators mount directly to them. Includes adjustable adapters and integral needle valves. Horizontal needle valve minimizes contamination at valve seat.

features

  • Cleanout plugs provide easy cleaning when required
  • Silver brazing of brass connections
  • Leak-proof design
  • Buna-N gasket
  • Graphite packing gland
  • Clear lacquer finish resists corrosion
  • Heat-resistant glass
  • Maximum operating temperature 250 °F continuous
No. of Valves 2
Material Glass
Outlet Position One Side
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison