Skip to content Skip to navigation menu
Trico Corporation34423

34423

Oil Container Nozzle Lid
Item #106360144
  • Spectrum® Oil Container Nozzle Lid
  • 1" Lid
  • Color Green
Trico Corporation34423
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spectrum® Oil Container Nozzle Lid
  • 1" Lid
  • Color Green

features

  • Ideal for controlled pouring into small reservoirs or filler holes
  • All Spectrum Oil Container lids are interchangeable with containers
  • Easy twist open and close nozzles
  • Nozzle on each lid contains textured areas that provide a comfortable slip-resistant grip
Nozzle Diameter 1 in
Color Green
Weight 0.699 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison