Skip to content Skip to navigation menu
Spectrum® Oil Container Lids

34401

Spectrum® Oil Container Lids
Item #106331899
  • Spectrum® Oil Container Nozzle Lid
  • 1/4" Lid
  • Color Red
Spectrum® Oil Container Lids
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spectrum® Oil Container Nozzle Lid
  • 1/4" Lid
  • Color Red

features

  • All Spectrum Oil Container Lids are interchangeable with containers
  • Ideal for controlled pouring into small reservoirs or filter holes
  • Easy twist open and close nozzles
  • Nozzle on each lid contains textured areas that provide a comfortable slip-resistant grip
  • Other colors available – red, orange, green, dark green, blue, purple, black, gray and tan
Nozzle Diameter 0.25 in
Color Red
Weight 0.699 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison