Skip to content Skip to navigation menu
Spectrum® Oil Container Lids

34400

Spectrum® Oil Container Lids
Item #106404716
  • Spectrum® Oil Container Nozzle Lid
  • 1/4" Lid
  • Color Yellow
Spectrum® Oil Container Lids
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spectrum® Oil Container Nozzle Lid
  • 1/4" Lid
  • Color Yellow

features

  • Ideal for controlled pouring into small reservoirs or filler holes
  • All Spectrum Oil Container lids are interchangeable with containers
  • Easy twist open and close nozzles
  • Nozzle on each lid contains textured areas that provide a comfortable slip-resistant grip
Nozzle Diameter 0.25 in
Color Yellow
Weight 0.699 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison