Skip to content Skip to navigation menu
Streamliner® M Installation Kit

33401

Streamliner® M Installation Kit
Item #100873413
  • Use w/Streamliner™ M Multi-Point Automatic Lubricator
Streamliner® M Installation Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Use w/Streamliner™ M Multi-Point Automatic Lubricator

description

  • Used to remote-mount the grease lubricator away from the equipment where high vibration and/or extreme temperatures exist.

includes

  • One 3/8" F x 1/8" M adapter
  • One mounting bracket
  • One steel washer
  • One 1/8" F x 1/8" F adapter
  • Two N6x4-PT 1/8" fitting connectors
  • Three self-drilling screw fitting connectors
  • 10' 1/4" O.D. nylon tubing
Description Used to remote-mount the grease lubricator away from the equipment where high vibration and/or extreme temperatures exist.
Use With Streamliner™ M Multi-Point Automatic Lubricator
No. of Points 1
Weight 0.66 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison