- 1 3/8" Long
- Green
- Medium Feed Wick
description
- Replacement wicks for Vari-Feed wick oilers.
| Color Code | Green |
| Length | 1 3/8 in |
| Wick Type | Medium Feed |
| Weight | 0.03 LB |
| Color Code | Green |
| Length | 1 3/8 in |
| Wick Type | Medium Feed |
| Weight | 0.03 LB |